3702400 - Wes 3702400 MH400/U

Westinghouse Lighting

  • $37.92 (Each)
  • $37.92 (Each)

  • $227.52 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3702400
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3702400
Description
Wes 3702400 MH400/U
400W ED37 Hid Metal Halide Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721370243 / 00030721370243
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.92 (Each)
Standard Packaging
$227.52 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3702400 - Small Image
 
3702400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 3702400 MH400/U
Product Type
Light Bulb
Long Description
400W ED37 HID Metal Halide Clear E39 (Mogul) Base, Box
Additional Information
bulb type
ED37
Category
Specialty Items
Safety Rating
UL,
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3702400
GTIN
00030721370243
UPC
030721370243
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
1.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat