333 - 2-3/4D SW Box

Appozgcomm

  • $14.77 (Each)
  • $14.77 (Each)

  • $738.58 (Per 50)

  • $1,477.16 (Per 100)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
333
Manufacturer
Appozgcomm
Manufacturer's Part Number
333
Description
2-3/4D SW Box
Corner Switch Box, Pre-Galvanized, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 2-3/4 In Height, 28.58 LB/100
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855761456 / 00687855761456
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.77 (Each)
Carton
$738.58 (Per 50)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
397
Resources
Images
 
 
333 - Small Image
 
333 - Large Image
 
333 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-3/4 in
Size
2 X 2.75 X 3
Descriptions
Description
2-3/4D SW BOX
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Product Type
Corner Switch Box
Long Description
Corner Switch Box, Pre-Galvanized, 14 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Plaster Ear Mount, 3 in Length, 2 in Width, 2-3/4 in Height, 28.58 lb/100
Short Description
Corner Switch Box, 14 cu. in, 1 Gang
extra long description
EGS 333 BX SQ CNR SW 3X2X2-3/4 PLST
Also Known As...
Gem Box
Switch Box
Additional Information
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Plaster Ear Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockouts
7
Manufacturer Information
sub brand
EGS
Brand
Appleton
Manufacturers Part Number
333
GTIN
00687855761456
UPC
687855761456
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight
28.58 lb/100;63 kg/100
Weight per each
0.6
Carton
50
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
14 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 397

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
198 View Store

* All prices subject to change.

Begin Live Chat