40DSPL - 4X2-1/8 Oct Box W/1/2&3/4 Ko

Appozgcomm

  • $15.29 (Each)
  • $15.29 (Each)

  • $382.35 (Per 25)

  • $1,529.40 (Per 100)

In-Stock: 276 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40DSPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4OD-SPL
Description
4X2-1/8 Oct Box W/1/2&3/4 Ko
Octagon Box, Pre-Galvanized, 21.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side);3/4 In (End) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Height, 30.84 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750252 / 00687855750252
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.29 (Each)
Carton
$382.35 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
276
Resources
Images
 
 
40DSPL - Small Image
 
40DSPL - Large Image
 
40DSPL - Large Image
Attachments
 
 
40DSPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
2-1/8 in
Size
4 X 4 X 2.125
Descriptions
Description
4X2-1/8 OCT BOX W/1/2&3/4 KO
Long Description
Octagon Box, Pre-Galvanized, 21.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side);3/4 in (End) Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Height, 30.84 lb/100
Short Description
O CTagon Box, 21.5 cu. in, 1 Gang
Product Type
Octagon Box
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4OD-SPL BOX OCT 4 IN X 2-1/8 IN
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side);3/4 in (End)
Number of Knockouts
7
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Knockouts
true
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4OD-SPL
GTIN
00687855750252
UPC
687855750252
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
30.84 lb/100;68 kg/100
Weight per each
0.63
Carton
25
Uses, Certifications, and Standards
Capacity
21.5 cu.in
Application
Damp Locations;Wet Locations
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 276

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
230 View Store

* All prices subject to change.

Begin Live Chat