4SDEK - 4SQ Box Ecntrc Ko 2-1/8DP

Appozgcomm

  • $12.20 (Each)
  • $12.20 (Each)

  • $304.90 (Per 25)

  • $1,219.61 (Per 100)

In-Stock: 2,869 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SDEK
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SD-EK
Description
4SQ Box Ecntrc Ko 2-1/8DP
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 37.19 LB/100
Slang Terms
1900 Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771264 / 00687855771264
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.20 (Each)
Carton
$304.90 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,869
Resources
Images
 
 
4SDEK - Small Image
 
4SDEK - Large Image
 
4SDEK - Large Image
Attachments
 
 
4SDEK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
2-1/8 in
Length
4 in
Size
4 X 4 X 2.125
Width
4 in
Descriptions
Description
4SQ BOX ECNTRC KO 2-1/8DP
Extra Long Description
EGS 4SD-EK BX 4 IN SQ 2-1/8 DEEP EC
Long Description
Outlet Box, Pre-Galvanized, 30.3 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 37.19 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, 2-1/8" D, 1 Gang, Ecentric KO , Bracket
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Also Known As...
1900 Box
Additional Information
Cable Entry Type
Knockout
For Use With
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Mounting Type
Screw Mount
Number Of Knockouts
16
Number Of Outlet
16
Package Quantity
25 PK
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4SD-EK
Sub Brand
EGS
GTIN
00687855771264
UPC
687855771264
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
37.19 lb/100;82 kg/100
Weight per each
0.9
Carton
25
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
30.3 cu.in
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,869

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2,110 View Store

* All prices subject to change.

Begin Live Chat