7200ST - 2 In Emt Comp Conn Insul Steel

Appleton/Oz Gedney

  • $11.86 (Each)
  • $11.86 (Each)

  • $1,185.59 (Per 100)
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
7200ST
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
7200ST
Description
2 In Emt Comp Conn Insul Steel
Features:2 1/4IN Dia X 2 11/16IN Length, 11/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
687855873548
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.86 (Each)
Carton
$11.86 (Each)
Resources
Images
 
 
7200ST - Small Image
 
7200ST - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
2
Descriptions
Product Type
2 In Emt Comp Conn Insul Steel
extra long description
EGS 7200ST 2 IN EMT COMP CONN INSUL
Description
2 IN EMT COMP CONN INSUL STEEL
Long Description
Features:2 1/4IN Dia X 2 11/16IN Length, 11/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
2 1/4 IN Dia X 2 11/16 IN Length, 11/16 IN Thread Length, Concretetight
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
7200ST
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Compression Connector
Trade Size
Trade Size
2
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
nema rating
FB-1
Temperature Rating
90
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7200ST.
Jump To:

Cross Referenced

These items are similar to 7200ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-200 AFC Cable Systems 00077680148148
EC755BUS American Fittings 00662364057658
7200ST Appleton Electric 00687855873548
255I Bridgeport Fittings 00781747102553
1655 Eaton Crouse-Hinds 00784564116550
1655US Eaton Crouse-Hinds 00662277026406
CCN-200I Garvin Industries n/a
82320B Halex 00051411823207
265BST Producto Electric Corp. 00785244126586
2918 Raco 00050169029183
2918US Raco 00050169570418
TC716 Thomas & Betts n/a
TC716A Thomas & Betts 00785991025330
656Si Topaz 00751338169005

* All prices subject to change.

Begin Live Chat