AJA720 - Alu MTG Unilet

Appleton

  • $467.06 (Each)
  • $467.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJA720
Manufacturer
Appleton
Manufacturer's Part Number
AJA720
Description
Alu MTG Unilet
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2-1/2 In, Cable Entry: (1) 2-1/2 In NPT Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Amp Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
781381130936 / 00781381130936
Weight per unit
8.8999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$467.06 (Each)
Resources
Images
 
 
AJA720 - Small Image
 
AJA720 - Large Image
Attachments
 
 
AJA720 - Specification Sheet
Other Links
 
 
AJA720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
2-1/2
Descriptions
Description
ALU MTG UNILET
Product Type
Aja Unilet + 45D Adapt 2-1/2PS
extra long description
APP AJA720 AJA UNILET + 45D ADAPT 2
Long Description
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 2-1/2 IN, Cable Entry: (1) 2-1/2 IN NPT Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 AMP Receptacles
Additional Information
Knockouts
FALSE
Cable Entry
(1) 2-1/2 IN NPT Hub
number of outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AJA720
GTIN
00781381130936
UPC
781381130936
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Mounting Box With Angle Adapter
Packaging
Weight per each
8.8999
Carton
1
Uses, Certifications, and Standards
Application
For Powertite 200 AMP Receptacles
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat