CL250MN - Clamp, Cable Size: 2-1/2 In, Cable Type: RMC, Imc,

Appleton/Oz Gedney

  • $16.65 (Each)
  • $16.65 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CL250MN
Manufacturer
Appleton/Oz Gedney
Manufacturer's Part Number
Description
Clamp, Cable Size: 2-1/2 In, Cable Type: RMC, Imc,
Clamp, Cable Size: 2-1/2 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.31 In Width X 3 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875783 / 00781381875783
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.65 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
CLAMP, CABLE SIZE: 2-1/2 IN, CABLE TYPE: RMC, IMC,
Extra Long Description
APP CL-250MN 2-1/2 IN COND CLAMP MA
Long Description
Clamp, Cable Size: 2-1/2 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 1.31 IN Width X 3 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And
Product Type
2-1/2 In Cond Clamp Mall Iron
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 0.50 IN diameter
Additional Information
Cable Size
2-1/2
Cable Type
RMC, IMC, EMT
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
CL-250MN
GTIN
00781381875783
UPC
781381875783
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CLAMP
Packaging
Weight per each
0.71
Carton
1
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
Standard
CSA C22.2 No. 18.4, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat