HUB250A - 2-1/2" Alu Conduit Hub

Appleton

  • $54.12 (Each)
  • $54.12 (Each)

  • $541.22 (Per 10)

  • $5,412.23 (Per 100)

In-Stock: 22 available at other locations ( find a store with stock)
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
HUB250A
Manufacturer
Appleton
Manufacturer's Part Number
HUB250A
Description
2-1/2" Alu Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 2.5 In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430272 / 00781381430272
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.12 (Each)
Carton
$541.22 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
HUB250A - Small Image
 
HUB250A - Large Image
Attachments
 
 
HUB250A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Body and Nut: Cooper-free Aluminum Die Cast, O-Ring: BUNA-N, Insulator: polypropylene
Material, Color, and Finish
Color
Gray
Finish
Unfinished
Dimensions and Weight
Size
2.5
Descriptions
Description
2-1/2" ALU CONDUIT HUB
Product Type
2-1/2 Aluminum Watertight Hub
Long Description
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13. Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure. UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1, Trade Size 2.5 IN
Special Features
Unique profile permits easy wrenching. Smooth, accurately tapped threads facilitate installation. Watertight and corrosion resistant. NEMA Types: 2,3,3R,4,4X,12, 13
extra long description
APP HUB250A 2-1/2 ALUMINUM WATERTIG
Additional Information
Insulation Class
Insulated throat rated up to 105 degree C
Manufacturer Information
Manufacturers Part Number
HUB250A
Brand
Appleton
GTIN
00781381430272
UPC
781381430272
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed
Packaging
Weight per each
0.65
Carton
10
Uses, Certifications, and Standards
standard
UL Standard: 514B, UL Listed: E14814, E24264. E11853, CSA Standard: C22.2 No. 18.3. CSA Certified: 065178, NEMA: FB-1
Application
Used to connect rigid metal conduit or IMC to a threqadless opening in an enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
16 View Store

A-L

Location Stock Available
Fort Smith
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HUB250A.
Jump To:

Similar Items

Similar items are close alternatives to HUB250A, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 2-1/2 In Hub S...
  • Our Part #: ST7
  • Nacogdoches Availability: 11
  • Total Availability: In Stock
  • MFR Part #: ST 7
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($392.12) ·
ST7 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$78.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat