HUB400A - 4" Conduit Hub

Appleton

  • $99.53 (Each)
  • $99.53 (Each)

  • $497.65 (Per 5)

  • $9,953.04 (Per 100)
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
HUB400A
Manufacturer
Appleton
Manufacturer's Part Number
HUB400A
Description
4" Conduit Hub
Appleton, Aluminum Die Cast, Watertight Hubs, Insulated and Gasketed, Unique Profile Permits Easy Wrenching. Smooth, Accurately Tapped Threads Facilitate Installation. Corrosion Resistant. Nema Types: 2, 3, 3R, 4, 4X, 12, 13. Used to Connect Rigid Metal Conduit or Imc to A Threqadless Opening In An Enclosure. Ul Standard: 514B, Ul Listed: E14814, E24264. E11853, Csa Standard: C22.2 No. 18.3. Csa Certified: 065178, Nema: FB-1, Trade Size 4.0 In
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381430302 / 00781381430302
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.53 (Each)
Carton
$497.65 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Images
 
 
HUB400A - Small Image
 
HUB400A - Large Image
Attachments
 
 
HUB400A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HUB400A.
Jump To:

Similar Items

Similar items are close alternatives to HUB400A, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size,...
  • MFR Part #: ST 10
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($301.80) ·
ST10 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$150.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat