K125150 - 1-1/4" & 1-1/2" Mall FM5 Body CVR

Appleton

  • $11.27 (Each)
  • $11.27 (Each)

  • $225.40 (Per 20)

  • $1,127.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K125150
Manufacturer
Appleton
Manufacturer's Part Number
K125&150
Description
1-1/4" & 1-1/2" Mall FM5 Body CVR
Cover, Zinc Electroplated, Form 35 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470858 / 00781381470858
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.27 (Each)
Carton
$225.40 (Per 20)
Standard Packaging
$1,127.00 (Per 100)
Resources
Images
 
 
K125150 - Small Image
 
K125150 - Large Image
Attachments
 
 
K125150 - Specification Sheet
Other Links
 
 
K125150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
1-1/4 - 1-1/2
Descriptions
Description
1-1/4" & 1-1/2" MALL FM5 BODY CVR
Product Type
Cover
Special Features
NEC/CEC - Suitable for use in the following Hazardous Locations:Class I, Division 2 per NEC 501.10(B)(4)
Long Description
Cover, Zinc Electroplated, Form 35 Body Type, 1-1/4 in;1-1/2 in Trade Size, Screw, 0.37 lb/EA
Short Description
Cover, 1-1/4 in;1-1/2 in, Form 35 Body, Steel
extra long description
APP K125&150 1-1/4&1-1/2 COVER FOR
Additional Information
Standards Met
NEMA FB-1;UL 514A/B Listed;CSA Certified C22.2
package quantity
20 CT;100 PK
body type
Form 35
includes
Stainless Steel Fastening Screw
Mounting Type
Screw
for use with
Form35(R) Unilet(R) Conduit Outlet Body
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K125&150
GTIN
00781381470858
UPC
781381470858
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
1-1/4 in;1-1/2 in
Packaging
Weight
0.37 lb/EA
Weight per each
0.37
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For Form 35 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat