K50 - Stamped Steel Spec 5 Covers 1/2"

Appleton

  • $5.80 (Each)
  • $5.80 (Each)

  • $290.00 (Per 50)

  • $1,160.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K50
Manufacturer
Appleton
Manufacturer's Part Number
K50
Description
Stamped Steel Spec 5 Covers 1/2"
Cover, Zinc Electroplated, Form 35 Body Type, 1/2 In Trade Size, Screw, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470209 / 00781381470209
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$290.00 (Per 50)
Standard Packaging
$1,160.00 (Per 200)
Resources
Images
 
 
K50 - Large Image
Attachments
 
 
K50 - Specification Sheet
Other Links
 
 
K50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
Cover
Description
STAMPED STEEL SPEC 5 COVERS 1/2"
Long Description
Cover, Zinc Electroplated, Form 35 Body Type, 1/2 in Trade Size, Screw, 0.04 lb/EA
Short Description
Cover, 1/2 in, Form 35 Body, Steel
Special Features
NEC/CEC - Suitable for use in the following Hazardous Locations:Class I, Division 2 per NEC 501.10(B)(4)
extra long description
APP K50 1/2 COVER FOR FORM 35 UNILE
Additional Information
body type
Form 35
includes
Stainless Steel Fastening Screw
Mounting Type
Screw
for use with
Form35(R) Unilet(R) Conduit Outlet Body
Standards Met
NEMA FB-1;UL 514A/B Listed;CSA Certified C22.2
package quantity
50 CT;200 PK
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K50
GTIN
00781381470209
UPC
781381470209
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Form 35 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat