LB125A - 1-1/4 Cond Body

Appleton

  • $50.26 (Each)
  • $50.26 (Each)

  • $1,005.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB125A
Manufacturer
Appleton
Manufacturer's Part Number
LB125-A
Description
1-1/4 Cond Body
Form 85 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 85, Length: 7.88 In, Height: 3.88 In, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, Imc and Emt
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381476508 / 00781381476508
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.26 (Each)
Standard Packaging
$1,005.20 (Per 20)
Resources
Images
 
 
LB125A - Small Image
 
LB125A - Large Image
Attachments
 
 
LB125A - Specification Sheet
Other Links
 
 
LB125A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/4
Height
3.88
Length
7.88
Descriptions
Product Type
1 1/4 Type LB Form 85 Uni (A)
Description
1-1/4 COND BODY
Long Description
Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 85, Length: 7.88 IN, Height: 3.88 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Form 85 copper free aluminum Unilets are lightweight, self oxidizing, self-renewing and offer a high corrosion resistance;Internal volume and maximum wire capacity clearly marked on castings;Lightweight aluminum facilitates shipping, handling and installing;Make bends in conduit system;Permit access to conductors for maintenance;Provide op
extra long description
APP LB125-A 1 1/4 TYPE LB FORM 85
Additional Information
Form
85
Manufacturer Information
Manufacturers Part Number
LB125-A
Brand
Appleton
GTIN
00781381476508
UPC
781381476508
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB Conduit Outlet Body
Packaging
Weight per each
1.2999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat