LC125DCG - 1.25" Cond Body C/G

Appozgcomm

  • $49.98 (Each)
  • $49.98 (Each)

  • $999.50 (Per 20)

  • $4,997.51 (Per 100)
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
LC125DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LC125DCG
Description
1.25" Cond Body C/G
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Fi Nish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 1-1/4", L
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000623 / 00687855000623
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.98 (Each)
Carton
$999.50 (Per 20)
Resources
Images
 
 
LC125DCG - Large Image
 
LC125DCG - Small Image
Attachments
 
 
LC125DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1-1/2
Width
2.49
Height
2.97
Length
8.45
Descriptions
Description
1.25" COND BODY C/G
Product Type
1-1/4 THD Alum LC Bdy CVR GSKT
Long Description
EMT Conduit Bodies, Aluminum Threaded for Rigid Conduit and IMC, Material: Conduit body: diecast, copperfree aluminum/epoxy powder coat, Cover: stamped aluminum, natural fi nish, Gasket: neoprene, UL Standard: 514A, Trade Size: 1-1/4", L
Special Features
1-1/4 IN Trade Size, Type LC Aluminum Threaded Conduit Body, Maximum No. of Conductors 3 - #2 AWG, Volume 33.40IN³, For Use With Rigid and IMC Conduit, Furnished With Stamped Aluminum Cover and Neoprene Gasket
extra long description
EGS LC125DCG 1-1/4 THD ALUM LC BDY
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LC125DCG
GTIN
00687855000623
UPC
687855000623
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Packaging
Weight per each
2
Carton
20
Uses, Certifications, and Standards
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LC125DCG.
Jump To:

Similar Items

Similar items are close alternatives to LC125DCG, though they may not be 100% alike.

Mulberry; Conduit Body; Type C, Threaded; Hub Size: 1.250 In; Material: Die Cast...
  • Our Part #: 12834
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 12834
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.65) ·
12834 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$21.65

Each

QTY:
Each
Add
CONDUIT BODY
  • MFR Part #: LC50DCG
  • GTIN: 00687855000593
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC75DCG
  • GTIN: 00687855000609
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC150DCG
  • GTIN: 00687855000630
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LC200DCG
  • GTIN: 00687855000647
  • Manufacturer: APPOZGCOMM
Cross Referenced

These items are similar to LC125DCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCLA-125 Madison Electric 00784297323645
12834 Mulberry 00095327128346
LC-125DCG Neer 00687855000623
C-125ACG O-Z Gedney 00783126058758
RLC125 Raco 00092326213158
DAC-4-CG Thomas & Betts 00042269003576
C4CG Topaz 00751338199316

* All prices subject to change.

Begin Live Chat