ST90125 - 1-1/4" Steel LT 90 Conn

Appleton

  • $65.26 (Each)
  • $65.26 (Each)

  • $326.29 (Per 5)

  • $1,631.45 (Per 25)

  • $6,525.81 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ST90125
Manufacturer
Appleton
Manufacturer's Part Number
ST-90125
Description
1-1/4" Steel LT 90 Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 114 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680608 / 00781381680608
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.26 (Each)
Carton
$326.29 (Per 5)
Standard Packaging
$1,631.45 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
ST90125 - Small Image
 
ST90125 - Large Image
Attachments
 
 
ST90125 - Specification Sheet
Other Links
 
 
ST90125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2.31 in;58.7 mm
Size
1-1/4
Descriptions
Description
1-1/4" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
extra long description
APP ST-90125 1-1/4 IN 90DEG LFMC CO
Long Description
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 in Diameter, Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 114 lb/100
Short Description
Insulated Connector, Malleable Iron (Body, Cap);Aluminum (Ferrule);Polypropylene (Sealing Ring), 1-1/4 in, 90°
Special Features
Seals Out Oil, Water, Dust, Dirt and Fumes;Unique Long Ferrule with More Pronounced Threads Provides Over Four Times Ul Pull-Out Requirements;Ferrule Provides Maximum Surface Contact for Better Sealing and a Continuous, Permanent, Positive Metal-To-Metal Ground;Liquidtight/Raintight/Oiltight;Compact Design with Small Turning Radius
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1-1/4 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
5 CT;25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-90125
GTIN
00781381680608
UPC
781381680608
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
51.7 kg/100;114 lb/100
Weight per each
1
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bentonville
1 View Store

* All prices subject to change.

Begin Live Chat