ST9050 - 1/2" Steel LT 90 Conn

Appleton

  • $14.83 (Each)
  • $14.83 (Each)

  • $370.87 (Per 25)

  • $741.74 (Per 50)

  • $1,483.49 (Per 100)

In-Stock: 210 available at other locations ( find a store with stock)
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
ST9050
Manufacturer
Appleton
Manufacturer's Part Number
ST-9050
Description
1/2" Steel LT 90 Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, 90° Connection Orientation, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 23 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381680103 / 00781381680103
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.83 (Each)
Carton
$370.87 (Per 25)
Standard Packaging
$741.74 (Per 50)
Stock Availability
Athens
0 (Find nearest stock)
Tyler
0
All Stores
210
Resources
Images
 
 
ST9050 - Small Image
 
ST9050 - Large Image
Attachments
 
 
ST9050 - Specification Sheet
Other Links
 
 
ST9050 - Other
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
Malleable Iron (Body);Steel (Ferrule, Caps);Polypropylene (Sealing Ring)
connection
Threaded X Compression
Material, Color, and Finish
Finish
Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate
Dimensions and Weight
Diameter
1.25 in;31.8 mm
Size
1/2
Descriptions
Description
1/2" STEEL LT 90 CONN
Product Type
Insulated Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Zinc Electroplated;Chromate And Epoxy Powder Coat/Zinc Electroplate, 90° Connection Orientation, 1.25 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 23 lb/100
Short Description
Insulated Connector, Malleable Iron (Body);Steel (Ferrule, Caps);Polypropylene (Sealing Ring), 1/2 in, 90°
Special Features
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
extra long description
APP ST-9050 1/2 IN 90DEG LFMC CONN
Additional Information
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
package quantity
25 CT;50 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ST-9050
GTIN
00781381680103
UPC
781381680103
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
ST Series 90 DEG Liquidtight Connector With Plain Throat
Trade Size
Trade Size
1/2 in
Packaging
Weight
10.3 kg/100;23 lb/100
Weight per each
0.23
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Commercial;Industrial;Wet Location
standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 210

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
90 View Store
Texarkana
6 View Store

M-Z

Location Stock Available
Siloam Springs
14 View Store
These alternate items can be purchased instead of ST9050.
Jump To:

Similar Items

Similar items are close alternatives to ST9050, though they may not be 100% alike.

Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • MFR Part #: LT5090
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($182.18) ·
LT5090 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$7.29

Each

QTY:
Each
Add
1/2" 90° Liquidtight Connector Non-Insulated
  • MFR Part #: K0509
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($299.00) ·
K0509 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$11.96

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Elec...
  • Our Part #: 5252
  • Athens Availability: 32
  • Total Availability: In Stock
  • MFR Part #: 5252
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($363.17) · 50 ($726.34) ·
5252 - Abb Installation Products, Inc

Athens Availability: In Stock

Total Availability: In Stock

Book Price

$14.53

Each

QTY:
Each
Add
Connector, Liquid Tight, 90 Degree, Steel, Size 1/2 Inch
  • MFR Part #: 470-SLT
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($231.86) · 100 ($927.43) ·
470SLT - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$9.27

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ST9050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9050 Appleton Electric 00781381680103
470-SLT Bridgeport Fittings 00781747024701
LT5090 Eaton Bussmann 00784564900507
LT5090 Eaton Crouse-Hinds 00784564900500
LTK5090 Eaton Crouse-Hinds 00784564000088
LTQ5090 Eaton Crouse-Hinds 00662277005296
SL9050 LH Dottie 00781002667124
06905B Halex n/a
66905B Halex 00051411669058
H0509 Hubbell Wiring Device-Kellems 00783585034225
K0509 Killark 00783936997988
MLT90-50 Orbit Industries 00835243031227
4Q-950 O-Z Gedney 00783126618556
RT-90-50S Producto Electric Corp. 00785244293813
3422-8 Raco 00050169342282
3422 Raco 00050169034224
H0509 Raco n/a
LML-11 Remke 00785411301914
5252 Thomas & Betts 00786210052526
LT-491 Thomas & Betts 00785991426021
LT-492 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat