WVS1 - 1G Vert CVR For Switch

Appozgcomm

  • $10.92 (Each)
  • $10.92 (Each)

  • $262.04 (Per 24)

  • $1,091.82 (Per 100)

In-Stock: 0 available locally (Plano, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WVS1
Manufacturer
Appozgcomm
Manufacturer's Part Number
WVS1
Description
1G Vert CVR For Switch
One Gang Weatherproof Cover, Vertical, Self Closing Cover For Single Receptacle or Switch
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855030422 / 00687855030422
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.92 (Each)
Carton
$10.92 (Each)
Standard Packaging
$262.04 (Per 24)
Stock Availability
Plano
0 (Find nearest stock)
DFW RDC
0
All Stores
6
Resources
Images
 
 
WVS1 - Small Image
 
WVS1 - Large Image
Attachments
 
 
WVS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Zinc Die Cast
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.53 X 4.53
Descriptions
Description
1G VERT CVR FOR SWITCH
Product Type
1 Gang Self Closing CVR Vert
Long Description
One Gang Weatherproof Cover, Vertical, Self Closing Cover for Single Receptacle or Switch
Special Features
Self Closing Cover, Gasket And Mounting Hardware included
extra long description
EGS WVS1 1 GANG SELF CLOSING CVR VE
Additional Information
number of outlet
2
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
WVS1
GTIN
00687855030422
UPC
687855030422
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
One Gang Weatherproof Cover
Packaging
Weight per each
0.31
Carton
1
Package
24
Uses, Certifications, and Standards
Application
For use with Single Receptacle or Switch
standard
UL Standard 514D; UL Listed E2527; Nema OS-1; CSA Standard C22.2 No. 18.1, cUL Listed E2527
Mounting
VERTICAL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat