6A5 - 1-1/4" Off Set Nip. 3/4" Offset

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A5
Manufacturer
Arlington
Manufacturer's Part Number
6A5
Description
1-1/4" Off Set Nip. 3/4" Offset
1-1/4" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
018997615008 / 00018997615008
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6A5 - Large Image
 
6A5 - Small Image
Attachments
 
 
6A5 - Specification Sheet
Other Links
 
 
6A5 - Other
 
6A5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.652
Size
L(2.652) x W(1.902) x H(2.875)
Descriptions
Long Description
1-1/4" Off set nipple with 3/4" offset, zinc die-cast.
extra long description
ARL 6A5 1-1/4" OFFSET NIPPLE
Description
1-1/4" OFF SET NIP. 3/4" OFFSET
Product Type
1-1/4" Offset Nipple
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997615008
UPC
018997615008
Taxonomies, Classifications, and Categories
Type
Offset Nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.278
Carton
1
Package
40
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat