842ST - 3/4" SNPT NM Conn

Arlington

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.38 (Per 50)

  • $200.76 (Per 100)

  • $1,003.80 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
842ST
Manufacturer
Arlington
Manufacturer's Part Number
842ST
Description
3/4" SNPT NM Conn
NM Cable Connector Zinc Die-Cast. 2 Screw Clamp Type. Handles Combinations Of NM Cable From #14 to #10. Up to 2 NM Cables At One Time. 3/4 Knockout. Also Handles One 8/2, Two 4/2 Service Cable Snap Tight.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997800848 / 00018997800848
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.38 (Per 50)
Standard Packaging
$1,003.80 (Per 500)
Resources
Images
 
 
842ST - Small Image
 
842ST - Large Image
Attachments
 
 
842ST - Specification Sheet
Other Links
 
 
842ST - Other
 
842ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.070) x W(1.200) x H(1.630)
Descriptions
Long Description
NM cable connector zinc die-cast. 2 screw clamp type. Handles combinations of NM cable from #14 to #10. Up to 2 NM cables at one time. 3/4 Knockout. Also handles one 8/2, two 4/2 service cable Snap tight.
Special Features
Spring Steel Clip
Product Type
3/4" SNPT Seu Conn
extra long description
ARL 842ST 3/4" SNPT SEU CONN
Description
3/4" SNPT NM CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
842ST
GTIN
00018997800848
UPC
018997800848
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.082
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat