CP3540 - Blank Ceiling Plate

Arlington

  • $3.07 (Each)
  • $3.07 (Each)

  • $153.74 (Per 50)

  • $307.48 (Per 100)

In-Stock: 50 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP3540
Manufacturer
Arlington
Manufacturer's Part Number
CP3540
Description
Blank Ceiling Plate
Ceiling Plate Combo, 3-1/2 In;4 In Trade Size, Round, White, (2) #32 to 8 Awg Cable Size, 5.390 In Width, 5.390 In Height, 0.160 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997540904 / 00018997540904
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Carton
$3.07 (Each)
Standard Packaging
$153.74 (Per 50)
Stock Availability
Nacogdoches
50 (Check another store)
All Stores
9,608
Resources
Specifications Sheets
 
 
CP3540 - Specification Sheet
Other Links
 
 
CP3540 - Other
 
CP3540 - Other
Attachments
 
 
CP3540 - Specification Sheet
Images
 
 
CP3540 - Small Image
 
CP3540 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
ROUND
Material
Plastic
Shape
Round
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
5.390 in
Size
L(5.390) x W(5.390) x H(0.812)
Width
5.390 in
Descriptions
Description
BLANK CEILING PLATE
Extra Long Description
ARL CP3540 CEILING PLATE COMBO
Long Description
Ceiling Plate Combo, 3-1/2 in;4 in Trade Size, Round, White, (2) #32 to 8 AWG Cable Size, 5.390 in Width, 5.390 in Height, 0.160 lb/EA
Product Type
Ceiling Plate Combo
Short Description
Ceiling Plate Combo, 3-1/2/4 in, White
Special Features
Textured;Paintable;Includes 3/4 in Flat Head Screw;Non-Metallic
Additional Information
Cable Size
(2) #32 to 8 AWG
Color/Finish
White
For Use With
3-1/2 in Round Box/4 in Octagonal Box
Made In USA
yes
Package Quantity
50 BG
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
CP3540
GTIN
00018997540904
UPC
018997540904
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Ceiling Box Cover
Trade Size
Trade Size
3-1/2 in;4 in
Packaging
Weight
0.160 lb/EA
Weight per each
0.16
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Fan;Fixture
Mounting
SCREW
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,608

Location search:

* All prices subject to change.

Begin Live Chat