CP40 - 4" RND WHT Box CVR

Arlington

  • $2.67 (Each)
  • $2.67 (Each)

  • $133.44 (Per 50)

  • $266.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP40
Manufacturer
Arlington
Manufacturer's Part Number
CP40
Description
4" RND WHT Box CVR
Box Cover, White, CP40 Model, Round, 4.75 In Diameter, Ceiling Mount, 0.094 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997150400 / 00018997150400
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.67 (Each)
Carton
$2.67 (Each)
Standard Packaging
$133.44 (Per 50)
Resources
Specifications Sheets
 
 
CP40 - Specification Sheet
Images
 
 
CP40 - Large Image
 
CP40 - Small Image
 
CP40 - Large Image
Attachments
 
 
CP40 - Specification Sheet
Other Links
 
 
CP40 - Other
 
CP40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Plastic
Cover Type
ROUND
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
4.75 in
Size
L(4.750) x W(4.750) x H(0.150)
Descriptions
extra long description
ARL CP40 4" BOX COVER WI SCREWS
Product Type
Box Cover
Long Description
Box Cover, White, CP40 Model, Round, 4.75 in Diameter, Ceiling Mount, 0.094 lb
Features
Covers 4” round or octagonal boxes. Non-metallic. Will not rust.
Short Description
Box Covers, Round, White
Special Features
Non Metallic, Rustless, with White Painted Screw
Description
4" RND WHT BOX CVR
Additional Information
for use with
4 in Round/Octagonal Box
Mounting Type
Ceiling Mount
package quantity
1 CA;50 PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Model
CP40
Manufacturers Part Number
CP40
GTIN
00018997150400
UPC
018997150400
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Box Cover
Packaging
Weight
0.094 lb
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
CEILING/WALL
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat