CS20 - Arlington CS20 Cable Supports

Arlington

  • $0.62 (Each)
  • $0.62 (Each)

  • $61.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS20
Manufacturer
Arlington
Manufacturer's Part Number
CS20
Description
Arlington CS20 Cable Supports
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997710208 / 00018997710208
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$61.97 (Per 100)
Resources
Images
 
 
CS20 - Small Image
 
CS20 - Large Image
Specifications Sheets
 
 
CS20 - Specification Sheet
Attachments
 
 
CS20 - Specification Sheet
Other Links
 
 
CS20 - Other
 
CS20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.500 in
Diameter
2.533 in
Size
L(0.500) x W(2.533) x H(2.655)
Descriptions
Description
ARLINGTON CS20 CABLE SUPPORTS
Product Type
Cable Support
Long Description
Cable Support, Plastic, Black, 0.500 in Length, 2.533 in Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 lb/EA
Features
Arlington’s non-metallic CS2 cablesupport holds up to four 14/2 to 10/2 flat,and two 14/3 to 10/3 NM cables – in anyCombination! The CS2 cable support offers easyinstallation, in vertical or horizontalorientation. Simply position the support inthe desired location on a wood (or metal)stud and drive in the shipped-in-placenail. Insert up to six cables. CS2 assuresthe installer that the cable(s) are properlypositioned on the stud. For metal studs, try the CS20SC. Designedfor attachment to metal studs, it shi
Short Description
Cable Support, Plastic
Special Features
Easy Installation
extra long description
ARL CS20 CABLE SUPPORT W NAIL 100
Additional Information
Made in USA
yes
Connection Type
Screw
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Non-Metallic Sheathed Cable
Standards Met
ECCN:EAR99 Certified;UL E161207 Listed;CSA Certified LR49636
package quantity
100 PK
Cable Size
Holds Up To (4) 14/2 - 10/2 AWG Flat (Any Combinat
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CS20
GTIN
00018997710208
UPC
018997710208
Taxonomies, Classifications, and Categories
Type
Cable Support
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight
0.034 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Horizontal Or Vertical - Nail-On To Wood Studs
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat