EMT150C - 1-1/2 Emt Plastic Conduit Cap

Arlington

  • $1.89 (Each)
  • $1.89 (Each)

  • $189.31 (Per 100)

In-Stock: 0 available locally (Denver, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT150C
Manufacturer
Arlington
Manufacturer's Part Number
EMT150C
Description
1-1/2 Emt Plastic Conduit Cap
Emt Conduit Cap. Trade Size 1-1/2".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Misc Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122117 / 00018997122117
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$189.31 (Per 100)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
EMT150C - Small Image
 
EMT150C - Large Image
Attachments
 
 
EMT150C - Specification Sheet
Other Links
 
 
EMT150C - Other
 
EMT150C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
0.625
Length
1.915
Descriptions
Product Type
1-1/2" NM Cap
extra long description
ARL EMT150C 1-1/2" NM CAP
Long Description
EMT conduit cap. Trade Size 1-1/2".
Description
1-1/2 EMT PLASTIC CONDUIT CAP
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT150C
GTIN
00018997122117
UPC
018997122117
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.012
Carton
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Denver Area

Location Stock Available
Colorado Springs
100 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat