EMT200C - 2" Emt Plastic Conduit Cap

Arlington

  • $2.41 (Each)
  • $2.41 (Each)

  • $120.71 (Per 50)

  • $241.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT200C
Manufacturer
Arlington
Manufacturer's Part Number
EMT200C
Description
2" Emt Plastic Conduit Cap
Emt Conduit Cap. Trade Size 2".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Misc Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122131 / 00018997122131
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$120.71 (Per 50)
Resources
Images
 
 
EMT200C - Large Image
 
EMT200C - Small Image
Attachments
 
 
EMT200C - Specification Sheet
Other Links
 
 
EMT200C - Other
 
EMT200C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
0.625
Length
2.377
Size
L(2.377) x W(2.377) x H(0.625)
Descriptions
Product Type
2" NM Cap
extra long description
ARL EMT200C 2" NM CAP
Long Description
EMT conduit cap. Trade Size 2".
Description
2" EMT PLASTIC CONDUIT CAP
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT200C
GTIN
00018997122131
UPC
018997122131
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Trade Size
Trade Size
2
Packaging
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat