FB443 - 17.9 Cu In Fan Box

Arlington

  • $12.49 (Each)
  • $12.49 (Each)

  • $312.25 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB443
Manufacturer
Arlington
Manufacturer's Part Number
FB443
Description
17.9 Cu In Fan Box
L-Shaped Fan and Fixture Mounting Box. 70LB Fan, 200LB Fixture Rated For 1/2" or 5/8" Drywall. 18.3 Cu. In. 2 Hour Fire Rating.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721976 / 00018997721976
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.49 (Each)
Standard Packaging
$312.25 (Per 25)
Resources
Images
 
 
FB443 - Small Image
 
FB443 - Large Image
Attachments
 
 
FB443 - Specification Sheet
Other Links
 
 
FB443 - Other
 
FB443 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.236) x H(5.071)
Descriptions
Description
17.9 CU IN FAN BOX
Product Type
Fan Box 17.9 Cu. In.
extra long description
ARL FB443 FAN BOX 17.9 CU. IN.
Long Description
L-shaped fan and fixture mounting box. 70lb fan, 200lb fixture rated for 1/2" or 5/8" drywall. 18.3 cu. in. 2 Hour Fire Rating.
Special Features
L-shaped fan/fixture boxes mount securely to single or double joists
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FB443
GTIN
00018997721976
UPC
018997721976
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
L-Shaped Fan And Fixture Mounting Box
Packaging
Weight per each
0.24
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Ceiling Joist
Application
For 1/2 IN Or 5/8 IN Drywall
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat