FBS415 - 4", 1-1/2"DP STL Oct 70LB Fan/200LB FXTR MNT Box

Arlington Industries

  • $14.70 (Each)
  • $14.70 (Each)

  • $367.42 (Per 25)

  • $1,469.70 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS415
Manufacturer
Arlington Industries
Manufacturer's Part Number
FBS415
Description
4", 1-1/2"DP STL Oct 70LB Fan/200LB FXTR MNT Box
Steel Octagonal Fan and Fixture Mounting Box. 70LB Fan Rated, 200LB Fixture Rated. 1-1/2" Box Depth. 14.6 Cu. In.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752048 / 00018997752048
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.70 (Each)
Carton
$367.42 (Per 25)
Stock Availability
Moore
0 (Find nearest stock)
Oklahoma City
0
All Stores
25
Resources
Images
 
 
FBS415 - Small Image
 
FBS415 - Large Image
Attachments
 
 
FBS415 - Specification Sheet
Other Links
 
 
FBS415 - Other
 
FBS415 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.572) x W(4.250) x H(1.500)
Descriptions
Description
4",1-1/2"DP STL OCT 70LB FAN/200LB FXTR MNT BOX
Extra Long Description
ARL FBS415 CEILING BOX 1 1/2 DEEP
Long Description
Steel octagonal fan and fixture mounting box. 70lb fan rated, 200lb fixture rated. 1-1/2" box depth. 14.6 cu. in.
Product Type
Ceiling Box 1 1/2 Deep
Special Features
Ceiling fan/fixture boxes mount directly to a joist
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FBS415
GTIN
00018997752048
UPC
018997752048
Taxonomies, Classifications, and Categories
Type
Fan and Fixture Octagonal Joist Mounting Box
Packaging
Weight per each
0.64
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixture
Mounting
SCREW
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat