FBS420 - Steel Fan Box 2" Deep

Arlington

  • $20.39 (Each)
  • $20.39 (Each)

  • $509.75 (Per 25)

In-Stock: 25 available locally (San Antonio RDC, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS420
Manufacturer
Arlington
Manufacturer's Part Number
FBS420
Description
Steel Fan Box 2" Deep
Steel Octagonal Fan and Fixture Mounting Box. 70LB Fan Rated, 200LB Fixture Rated. 2" Box Depth. 20.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997752000 / 00018997752000
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.39 (Each)
Standard Packaging
$509.75 (Per 25)
Stock Availability
San Antonio RDC
25 (Check another store)
All Stores
39
Resources
Images
 
 
FBS420 - Small Image
 
FBS420 - Large Image
Other Links
 
 
FBS420 - Other
 
FBS420 - Other
Attachments
 
 
FBS420 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.572) x W(4.250) x H(2.000)
Descriptions
Description
STEEL FAN BOX 2" DEEP
Product Type
Ceiling Box 2IN Deep
Long Description
Steel octagonal fan and fixture mounting box. 70lb fan rated, 200lb fixture rated. 2" box depth. 20.0 cu. in.
Special Features
Ceiling fan/fixture boxes mount directly to a joist
extra long description
ARL FBS420 CEILING BOX 2IN DEEP
Additional Information
Knockouts
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FBS420
GTIN
00018997752000
UPC
018997752000
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Fan And Fixture Joist Mounting Box
Packaging
Weight per each
0.725
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Ceiling Joist
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater San Antonio RDC Area

Location Stock Available
San Antonio RDC
25 View Store

Distribution Centers

Location Stock Available
DFW RDC
1 View Store
Nacogdoches
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
McKinney
6 View Store

* All prices subject to change.

Begin Live Chat