FLBT6620UNL - 6" Round Popup Cover, Nickel With Tamper Resistant

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBT6620UNL
Manufacturer
Arlington
Manufacturer's Part Number
FLBT6620UNL
Description
6" Round Popup Cover, Nickel With Tamper Resistant
6" Round Popup Cover, Nickel With Tamper Resistant, 20 Amp Receptacle and (2) Usb Ports.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997220486 / 00018997220486
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FLBT6620UNL - Specification Sheet
Other Links
 
 
FLBT6620UNL - Other
 
FLBT6620UNL - Other
Images
 
 
FLBT6620UNL - Large Image
 
FLBT6620UNL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Nickel
Material
Nickel
Shape
Nickel
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(5.866) x W(5.866) x H(3.500)
Descriptions
Long Description
6" round popup cover, nickel with tamper resistant, 20 amp receptacle and (2) USB ports.
Special Features
Trap Door Style
Description
6" ROUND POPUP COVER, NICKEL WITH TAMPER RESISTANT
Product Type
NKL Pop-Up CVR W/Recpt Two Usb Ports
extra long description
ARL FLBT6620UNL NKL POP-UP CVR W/RE
Manufacturer Information
Manufacturers Part Number
FLBT6620UNL
Brand
ARLINGTON
GTIN
00018997220486
UPC
018997220486
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
PLASTIC BOXES
Packaging
Weight per each
1.6
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat