L420 - 3/8" FLX ZN PLT Squeeze Conn 1/2"Ko

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L420
Manufacturer
Arlington Industries
Manufacturer's Part Number
L420
Description
3/8" FLX ZN PLT Squeeze Conn 1/2"Ko
Zinc Die-Cast, Single Screw, 1/2" Knockout Squeeze Connector With Rectangular End Stop. For Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .400X.580.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997340214 / 00018997340214
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L420 - Large Image
 
L420 - Small Image
 
L420 - Large Image
Specifications Sheets
 
 
L420 - Specification Sheet
Attachments
 
 
L420 - Specification Sheet
Other Links
 
 
L420 - Other
 
L420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.155) x W(1.155) x H(0.930)
Descriptions
Description
3/8" FLX ZN PLT SQUEEZE CONN 1/2"KO
Product Type
3/8"Flex Con W/Rec End
extra long description
ARL L420 3/8"FLEX CON W/REC END
Long Description
Zinc die-cast, Single screw, 1/2" knockout squeeze connector with rectangular end stop. For AC, MCI cable. Concrete tight when taped. End stop diameter: .400x.580.
Special Features
Concrete Tight, 1/2IN Knockout
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
L420
GTIN
00018997340214
UPC
018997340214
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Squeeze Connector
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL and CSA
Application
Flex AC MC Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat