MBC27 - Beam Clamp 3/8-16

Arlington

  • $12.97 (Each)
  • $12.97 (Each)

  • $648.62 (Per 50)

  • $1,297.23 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MBC27
Manufacturer
Arlington
Manufacturer's Part Number
MBC27
Description
Beam Clamp 3/8-16
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 3/8"/16. Trade Size 2".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
018997423276 / 00018997423276
Weight per unit
1.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Carton
$648.62 (Per 50)
Resources
Images
 
 
MBC27 - Large Image
 
MBC27 - Small Image
Attachments
 
 
MBC27 - Specification Sheet
Other Links
 
 
MBC27 - Other
 
MBC27 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.761
Width
1.997
Size
L(1.761) x W(1.997) x H(1.893)
Descriptions
Long Description
Malleable iron beam clamp. 300lb static load rating. threaded rod size 3/8"/16. Trade Size 2".
Special Features
Malleable Iron
extra long description
ARL MBC27 2" BEAM CLAMP
Product Type
2" Beam Clamp
Description
BEAM CLAMP 3/8-16
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
MBC27
GTIN
00018997423276
UPC
018997423276
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
1.173
Carton
50
Uses, Certifications, and Standards
Application
Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat