NM940 - 3/8" NM Black Button Snap-In NMB Conn, 1/2"Ko

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Atlanta, GA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM940
Manufacturer
Arlington
Manufacturer's Part Number
NM940
Description
3/8" NM Black Button Snap-In NMB Conn, 1/2"Ko
Plastic, 1/2" Knockout Size Push-In Connector Snaps Into Knockout Using Light Finger Pressure, Holds Wires Securely and Is Simple to Remove With The Twist Of A Screw Driver. Smaller Unit Package.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997721563 / 00018997721563
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Atlanta
0
All Stores
0
Resources
Images
 
 
NM940 - Small Image
 
NM940 - Large Image
Attachments
 
 
NM940 - Specification Sheet
Other Links
 
 
NM940 - Other
 
NM940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(1.010) x W(1.010) x H(0.492)
Descriptions
Product Type
Plastic Push In Connec 100
extra long description
ARL NM940 PLASTIC PUSH IN CONNEC 10
Description
3/8" NM BLACK BUTTON SNAP-IN NMB CONN, 1/2"KO
Long Description
Plastic, 1/2" knockout size Push-in connector snaps into knockout using light finger pressure, holds wires securely and is simple to remove with the twist of a screw driver. Smaller unit package.
Additional Information
Cable Entry
Black
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NM940
GTIN
00018997721563
UPC
018997721563
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.006
Carton
1
Uses, Certifications, and Standards
standard
cULus
Mounting
Push In
Application
NM Cable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat