NM942 - 3/8" NM Divided Push In Conn

Arlington Industries

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.48 (Per 100)

In-Stock: 3,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NM942
Manufacturer
Arlington Industries
Manufacturer's Part Number
NM942
Description
3/8" NM Divided Push In Conn
Plastic, 1/2" Knockout Size Push-In Connector With Divider to Separate Cables Snaps Into Knockout Using Light Finger Pressure, Holds Wires Securely and Is Simple to Remove With The Twist Of A Screw Driver.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997042811 / 00018997042811
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$0.28 (Each)
Stock Availability
Las Cruces
0 (Find nearest stock)
El Paso
0
All Stores
3,000
Resources
Images
 
 
NM942 - Small Image
 
NM942 - Large Image
Attachments
 
 
NM942 - Specification Sheet
Other Links
 
 
NM942 - Other
 
NM942 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(1.000) x W(1.000) x H(0.540)
Descriptions
Description
3/8" NM DIVIDED PUSH IN CONN
Extra Long Description
ARL NM942 PLASTIC PUSH IN CONNEC
Long Description
Plastic, 1/2" knockout size Push-in connector with divider to separate cables snaps into knockout using light finger pressure, holds wires securely and is simple to remove with the twist of a screw driver.
Product Type
Plastic Push In Connec
Special Features
Two Individual Opennings
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM942
GTIN
00018997042811
UPC
018997042811
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Push-In Connector
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
NM Cable
Enclosure
Plastic
Mounting
Push In
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,000

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
2,500 View Store

A-L

Location Stock Available
Avondale
500 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat