NMLT50BL - Non Metallic Straight Connector For Use With Non M

Arlington Industries

  • $2.69 (Each)
  • $2.69 (Each)

  • $268.85 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NMLT50BL
Manufacturer
Arlington Industries
Manufacturer's Part Number
Description
Non Metallic Straight Connector For Use With Non M
Non Metallic Straight Connector For Use With Non Metallic Liquid Tight Conduit Type B Only. 1/2" Trade Size. Color Black.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997061362 / 00018997061362
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.69 (Each)
Carton
$2.69 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
NMLT50BL - Small Image
 
NMLT50BL - Large Image
Attachments
 
 
NMLT50BL - Specification Sheet
Other Links
 
 
NMLT50BL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded X Screw-In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
1.545
Size
L(1.545) x W(1.410) x H(1.410)
Width
1.41
Descriptions
Description
NON METALLIC STRAIGHT CONNECTOR FOR USE WITH NON M
Extra Long Description
ARL NMLT50BL 1/2" BL PVC LT STR CON
Long Description
Non Metallic straight connector for use with non metallic liquid tight conduit type B only. 1/2" Trade Size. Color Black.
Product Type
1/2" BL PVC LT STR Con
Special Features
Produced from UV rated plastic for long outdoor life
Additional Information
Form
Form B
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NMLT50BL
GTIN
00018997061362
UPC
018997061362
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Push-In Connector
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
NM Cable
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat