ASDUBN32WH - 32" 16W Led Under Cabinet 27K/3K/35K/4K/5K White

ASD

  • $42.40 (Each)
  • $42.40 (Each)

In-Stock: 53 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASDUBN32WH
Manufacturer's Part Number
ASD-UBN-32WH
Description
32" 16W Led Under Cabinet 27K/3K/35K/4K/5K White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
810128115407
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$42.40 (Each)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
53
Resources
Images
 
 
ASDUBN32WH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
32" 16W LED UNDER CABINET 27K/3K/35K/4K/5K WHITE
Additional Information
Media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-UBN-32WH
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Tyler Area

Location Stock Available

* All prices subject to change.

Begin Live Chat