JBR4D12ACBK6PK - *Discontinued* 4" 12W Wafer 27K/3K/35K/4K/5K BLK

ASD

  • $14.35 (Each)
  • $14.35 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBR4D12ACBK6PK
Manufacturer's Part Number
ASD-JBR-4D12AC-BK-6PACK
Description
*Discontinued* 4" 12W Wafer 27K/3K/35K/4K/5K BLK
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
810050737210
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$14.35 (Each)
Stock Availability
Hot Springs
0
Little Rock
0
All Stores
0
Resources
Images
 
 
JBR4D12ACBK6PK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED* 4" 12W WAFER 27K/3K/35K/4K/5K BLK
Additional Information
Media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-JBR-4D12AC-BK-6PACK
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat