JBRGB6D15ACWH6PK - 6" 15W Led Gimbal Wafer 27/30/35/40/50K 120V

ASD

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Andrews, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JBRGB6D15ACWH6PK
Manufacturer's Part Number
N/A
Description
6" 15W Led Gimbal Wafer 27/30/35/40/50K 120V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
810050738637
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Andrews
0 (Find nearest stock)
Odessa
0
All Stores
1
Resources
Images
 
 
JBRGB6D15ACWH6PK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Additional Information
media
Yes
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat