LDS4D10ACWH6PACK - *Delisted* 4" 10W Led Disk Light 27K/3K/35K/4K/5K

ASD

  • $6.93 (Each)
  • $6.93 (Each)

In-Stock: 55 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDS4D10ACWH6PACK
Manufacturer's Part Number
ASD-LDS-4D10AC-WH-6PACK
Description
*Delisted* 4" 10W Led Disk Light 27K/3K/35K/4K/5K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55
Resources
Images
 
 
LDS4D10ACWH6PACK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Additional Information
Media
Yes
Manufacturer Information
Manufacturers Part Number
ASD-LDS-4D10AC-WH-6PACK
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat