LDS6D15BK - 6 15W Led Disk Light 27K/3K/35K/4K/5K Black

ASD

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LDS6D15BK
Manufacturer's Part Number
N/A
Description
6 15W Led Disk Light 27K/3K/35K/4K/5K Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0
All Stores
0
Resources
Images
 
 
LDS6D15BK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6 15W LED DISK LIGHT 27K/3K/35K/4K/5K BLACK
Additional Information
media
Yes
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat