BC645 - 6V 4.5AH Sla Battery For Emergency Lighting

BCI

  • $11.33 (Each)
  • $11.33 (Each)

  • $226.60 (Per 20)
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
BC645
Manufacturer's Part Number
Description
6V 4.5AH Sla Battery For Emergency Lighting
Rechargeable Sealed Lead Acid Battery, Alarm Systems;Emergency Lighting;Exit Signs;Medical Devices;Robotics;Uninterruptible Power Supplies Application, Rechargeable Sealed Lead Acid Battery Battery Type, 4.5 Ah Capacity, Sulfuric Acid Chemistries Type, 107 MM;4.21 In Height, 6 V Input Voltage Rating, 2.76 In;70 MM Length, F1 Plug Type, Iata/Icao Special Provision A67;Ul-Recognized Standards Met, 0.75 KG;1.65 LB Weight, 1.85 In;47 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.33 (Each)
Standard Packaging
$226.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Specifications Sheets
 
 
BC645 - Specification Sheet
Images
 
 
BC645 - Small Image
 
BC645 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Distribution Centers

Location Stock Available
Bossier City
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
6 View Store

* All prices subject to change.

Begin Live Chat