1010HSE - Wway 10X10 HS End

Eaton

  • $19.32 (Each)
  • $19.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1010HSE
Manufacturer
Eaton
Manufacturer's Part Number
1010 HSE
Description
Wway 10X10 HS End
Eaton B-Line Series Wireway End, 1.50 Inch Knockout, Wireway End, Nema 1, Steel, Ansi 61 Gray Painted, 10" X 10"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479553 / 00782051479553
Weight per unit
2.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.32 (Each)
Resources
Images
 
 
1010HSE - Small Image
 
1010HSE - Large Image
Attachments
 
 
1010HSE - Specification Sheet
Other Links
 
 
1010HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
HINGED
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Descriptions
Description
WWAY 10X10 HS END
Product Type
Hinge Screw CVR Wireway, End 10X10
extra long description
B-LINE 1010 HSE HINGE SCREW CVR WIR
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 10" X 10"
Additional Information
dimensions
10.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
1010 HSE
Brand
Eaton
GTIN
00782051479553
UPC
782051479553
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wireway end
Packaging
Weight per each
2.258
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility:
standard
CSA C22.2.,NEMA,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat