1612P - Encl 16X12 Back Panel

Eaton

  • $27.85 (Each)
  • $27.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1612P
Manufacturer
Eaton
Manufacturer's Part Number
1612P
Description
Encl 16X12 Back Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092592 / 00782051092592
Weight per unit
2.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.85 (Each)
Resources
Images
 
 
1612P - Small Image
 
1612P - Large Image
Attachments
 
 
1612P - Specification Sheet
Other Links
 
 
1612P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
10.00 In Width X 14.00 In Height
Descriptions
Product Type
Premier Series PNL 16X12
Description
ENCL 16X12 BACK PANEL
extra long description
B-LINE 1612P PREMIER SERIES PNL 16X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, RHC flat panel can be installed in RHC enclosures, Steel Panels and panel accessories
Additional Information
dimensions
10.0000 IN X 0.0670 IN X 14.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1612P
GTIN
00782051092592
UPC
782051092592
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
2.79
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Critical PowerUtility - Substations, Utility Transmission and Distributio
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat