1616P - Encl 14X14 Enclosure Panel

Eaton

  • $82.79 (Each)
  • $82.79 (Each)

In-Stock: 0 available locally (Spring, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1616P
Manufacturer
Eaton
Manufacturer's Part Number
1616P
Description
Encl 14X14 Enclosure Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782051092608 / 00782051092608
Weight per unit
5.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.79 (Each)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
3
Resources
Images
 
 
1616P - Small Image
 
1616P - Large Image
Attachments
 
 
1616P - Specification Sheet
Other Links
 
 
1616P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Length
14
Size
14.00 In Width X 14.00 In Height
Descriptions
Description
ENCL 14X14 ENCLOSURE PANEL
Product Type
Premier Series PNL 16X16
extra long description
B-LINE 1616P PREMIER SERIES PNL 16X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, RHC flat panel can be installed in RHC enclosures, Steel, Panels and panel accessories
Manufacturer Information
Manufacturers Part Number
1616P
Brand
Eaton
GTIN
00782051092608
UPC
782051092608
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
5.1999
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Utility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structu
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store
Roswell
1 View Store

* All prices subject to change.

Begin Live Chat