2424P - Encl 24X24 Back Panel

Eaton

  • $172.31 (Each)
  • $172.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2424P
Manufacturer
Eaton
Manufacturer's Part Number
2424P
Description
Encl 24X24 Back Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated Steel, RHC Panels, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092660 / 00782051092660
Weight per unit
13.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.31 (Each)
Resources
Images
 
 
2424P - Small Image
 
2424P - Large Image
Attachments
 
 
2424P - Specification Sheet
Other Links
 
 
2424P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
22.00 In Width X 22.00 In Height
Descriptions
extra long description
B-LINE 2424P PREMIER SERIES PNL 24X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 24X24 BACK PANEL
Long Description
Eaton B-Line series panels and panel accessories, White powder coated steel, Rhc panels, Panels and panel accessories
Product Type
Premier Series PNL 24X24
Additional Information
dimensions
22.0000 IN X 0.7500 IN X 22.0000 IN
Manufacturer Information
Manufacturers Part Number
2424P
Brand
Eaton
GTIN
00782051092660
UPC
782051092660
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
13.555
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings /
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat