3624P - Encl 30X24 Back Panel

Eaton

  • $165.76 (Each)
  • $165.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3624P
Manufacturer
Eaton
Manufacturer's Part Number
3624P
Description
Encl 30X24 Back Panel
Eaton B-Line Series Mounting Panels, Nema 4, Ansi 61 Gray Polyester Powder Coated
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092684 / 00782051092684
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.76 (Each)
Resources
Images
 
 
3624P - Small Image
 
3624P - Large Image
Attachments
 
 
3624P - Specification Sheet
Other Links
 
 
3624P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 GAUGE STEEL
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
22.00 In Width X 34.00 In Height
Descriptions
Description
ENCL 30X24 BACK PANEL
Product Type
Premier Series PNL 36X24
extra long description
B-LINE 3624P PREMIER SERIES PNL 36X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series mounting panels, NEMA 4, ANSI 61 gray polyester powder coated
Additional Information
dimensions
22.0000 IN X 0.7500 IN X 34.0000 IN
Manufacturer Information
Manufacturers Part Number
3624P
Brand
Eaton
GTIN
00782051092684
UPC
782051092684
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
NEMA,cUL Listed,UL Listed
Application
Utility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat