4448GRT - Wway 4X4X48 N3R PNTD SC

Eaton

  • $191.20 (Each)
  • $191.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4448GRT
Manufacturer
Eaton
Manufacturer's Part Number
4448 GRT
Description
Wway 4X4X48 N3R PNTD SC
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, GRT Wiring Trough, Embossed Thru Holes, 15 Bottom Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140842 / 00782051140842
Weight per unit
14.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.20 (Each)
Resources
Images
 
 
4448GRT - Small Image
 
4448GRT - Large Image
Attachments
 
 
4448GRT - Specification Sheet
Other Links
 
 
4448GRT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Height
4
Depth
4.00 In
Width
4.00 In
Length
48.00 in
Descriptions
Long Description
Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, GRT wiring trough, Embossed thru holes, 15 bottom knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
4800 N3R SC Straight Section W/ Ko
Description
WWAY 4X4X48 N3R PNTD SC
extra long description
B-LINE 4448 GRT 4800 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4448 GRT
GTIN
00782051140842
UPC
782051140842
Taxonomies, Classifications, and Categories
Type
Wiring trough
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
14.61
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlResidential Bldgs &
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat