4472GRTNK - Wway 4X4X72 N3R SC STRT SCTN No Ko

Eaton

  • $239.51 (Each)
  • $239.51 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4472GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4472 GRT NK
Description
Wway 4X4X72 N3R SC STRT SCTN No Ko
Eaton B-Line Series Wiring Trough, 4" Height, 72" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
00782051140996 / 00782051140996
Weight per unit
21.432 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Other Links
 
 
4472GRTNK - Other
Attachments
 
 
4472GRTNK - Specification Sheet
Images
 
 
4472GRTNK - Small Image
 
4472GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
4.00 In
Height
4
Length
72.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X72 N3R SC STRT SCTN NO KO
Extra Long Description
B-LINE 4472 GRT NK 7200 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 72" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
7200 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4472 GRT NK
GTIN
00782051140996
UPC
00782051140996
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
21.432
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Fac
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat