4A24HT24 - Cbty 4X24, 24R Alu HZ Tee

Eaton

  • $2849.15 (Each)
  • $2,849.15 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4A24HT24
Manufacturer
Eaton
Manufacturer's Part Number
4A-24-HT24
Description
Cbty 4X24, 24R Alu HZ Tee
Eaton B-Line Series Horizontal Tee, 4" H X 39" W X 24" L, Aluminum, 24" Radius
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011156046 / 00781011156046
Weight per unit
28.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,849.15 (Each)
Stock Availability
Hot Springs
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Other Links
 
 
4A24HT24 - Other
Images
 
 
4A24HT24 - Small Image
 
4A24HT24 - Large Image
Attachments
 
 
4A24HT24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CBTY 4X24, 24R ALU HZ TEE
Extra Long Description
B-LINE 4A-24-HT24 4A-24-HT24 HRZ T
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series horizontal tee, 4" H x 39" W x 24" L, Aluminum, 24" radius
Product Type
4A-24-HT24 HRZ T
Additional Information
Dimensions
39.0000 IN X 24.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4A-24-HT24
GTIN
00781011156046
UPC
781011156046
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
HORIZONTAL TEE
Packaging
Weight per each
28.185
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Conventional Energy - Gas FiredDatacenters - Datacenters - OtherGeneration - Renewable Energy - SolarWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Nuclear
Standard
CSA,CE,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
2 View Store

* All prices subject to change.

Begin Live Chat