4D2016PAZN - BLTF 3-1/2" Clamp

Eaton

  • $5.52 (Each)
  • $5.52 (Each)

  • $220.79 (Per 40)

  • $551.97 (Per 100)
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
4D2016PAZN
Manufacturer
Eaton
Manufacturer's Part Number
4D2016PAZN
Description
BLTF 3-1/2" Clamp
Eaton B-Line Series 4DIMENSION Strut Pipe Clamps and Fittings, .105" Height, 6.255" Length, 1.25" Width, Preassembled Include Combination Recess Hex Screw, Universal Pipe Clamp, Electro-Plated Zinc Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
799038585794 / 00799038585794
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.52 (Each)
Carton
$5.52 (Each)
Standard Packaging
$220.79 (Per 40)
Resources
Images
 
 
4D2016PAZN - Small Image
 
4D2016PAZN - Large Image
Attachments
 
 
4D2016PAZN - Specification Sheet
Other Links
 
 
4D2016PAZN - Other
 
4D2016PAZN - Other
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
Zinc Plated
Dimensions and Weight
Width
3.318 IN
Length
5.198 IN
Size
5.198 IN X 3.318 IN X 1.25 IN
Descriptions
Product Type
4D Pipe/Conduit Clamp, Pre-Asm, Rigid, 3 1/2", ZN PLTD
extra long description
B-LINE 4D2016PAZN 4D PIPE/CONDUIT C
Features
The 4Dimension strut system clamps and fittings work seamlessly with the 4Dimension channel, resulting in a lower total installed cost.The 4Dimension strut system is compatible with 90% of current B-Line series fittings and accessories, and includes universal pipe clamps, fittings and accessories.
Long Description
Eaton B-Line series 4Dimension strut pipe clamps and fittings, .105" height, 6.255" length, 1.25" width, Preassembled Include combination recess hex screw, Universal pipe clamp, Electro-plated zinc steel
Description
BLTF 3-1/2" CLAMP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4D2016PAZN
GTIN
00799038585794
UPC
799038585794
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut pipe clamps and fittings
Availability
Status
Inactive
Packaging
Weight per each
0.57
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat