4D500038ZN - BLTF Hanger

Eaton

  • $6.77 (Each)
  • $6.77 (Each)

  • $676.93 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4D500038ZN
Manufacturer
Eaton
Manufacturer's Part Number
4D500038ZN
Description
BLTF Hanger
Eaton B-Line Series 4DIMENSION Strut Trapeze Hangers, Locks In Place When Used With 4D SH Hole Pattern , 770 LBS Load Cap, Steel, Safety Factor Of 2.5, Flip Clip Trapeze Hanger, Zinc
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162306 - Mounting hangers
UPC/GTIN
799038586807 / 00799038586807
Weight per unit
0.238 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Carton
$6.77 (Each)
Resources
Images
 
 
4D500038ZN - Small Image
 
4D500038ZN - Large Image
Attachments
 
 
4D500038ZN - Specification Sheet
Other Links
 
 
4D500038ZN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
1.946 IN
Width
3.75 in
Length
3.884 IN
Size
3.884 IN X 3.75 IN X 1.946 IN
Descriptions
Long Description
Eaton B-Line series 4Dimension strut trapeze hangers, Locks in place when used with 4D SH hole pattern , 770 lbs load cap, Steel, Safety factor of 2.5, Flip Clip trapeze hanger, Zinc
Product Type
4D Trapeze Hanger, Flip Clip, 3/8" All Thread Rod, ZN PLTD
extra long description
B-LINE 4D5000-3/8ZN 4D TRAPEZE HANG
Features
By using the Flip Clip or the turn-and-lock trapeze accessories with 4Dimension strut, installers can save up to 50% on installation time and cost.
Description
BLTF HANGER
Manufacturer Information
Manufacturers Part Number
4D500038ZN
Brand
Eaton
GTIN
00799038586807
UPC
799038586807
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Strut trapeze hangers
Availability
Status
Inactive
Packaging
Weight per each
0.238
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat