666SCGVNK - Encl 6X6X6 N1 GLV SC, NK

Eaton

  • $21.18 (Each)
  • $21.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
666SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
666 SCGV NK
Description
Encl 6X6X6 N1 GLV SC, NK
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.655 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002508 / 00782051002508
Weight per unit
0.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.18 (Each)
Resources
Images
 
 
666SCGVNK - Large Image
 
666SCGVNK - Large Image
Other Links
 
 
666SCGVNK - Other
Attachments
 
 
666SCGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
6 in;152 mm
Size
6.00 In Width X 6.00 In Depth X 6.00 In Height
Descriptions
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 0.655 lb
Short Description
Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Description
ENCL 6X6X6 N1 GLV SC,NK
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 666 SCGV NK GLV SC ENC W/O K
Additional Information
Overall Width
6 in;152 mm
Overall Height
6 in;152 mm
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard;IEC 529 Compliant
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Galvanized
ip rating
IP30
dimensions
6.0000 IN X 6.0000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666 SCGV NK
GTIN
00782051002508
UPC
782051002508
Taxonomies, Classifications, and Categories
Type
Type 1 junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight
0.655 lb
Weight per each
0.655
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
nema rating
1
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat