9940 - Cbty 4/0, 1600A BND JMPR

Eaton

  • $346.98 (Each)
  • $346.98 (Each)
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
9940
Manufacturer
Eaton
Manufacturer's Part Number
99-40
Description
Cbty 4/0, 1600A BND JMPR
Eaton B-Line Series Imperial Cable Tray and Ladder Bonding Jumper, Bonding Jumber For 4/0 Copper Wire Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
N/A
UPC/GTIN
781011012496 / 00781011012496
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$346.98 (Each)
Resources
Images
 
 
9940 - Small Image
 
9940 - Large Image
Attachments
 
 
9940 - Specification Sheet
Other Links
 
 
9940 - Other
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
CBTY 4/0, 1600A BND JMPR
Long Description
Eaton B-Line series imperial cable tray and ladder bonding jumper, Bonding jumber for 4/0 copper wire size
Product Type
99-40 Bonding JMPR 1600 Amp Max.
extra long description
B-LINE 99-40 99-40 BONDING JMPR 160
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Additional Information
dimensions
0.0010 IN X 0.0010 IN X 0.0010 IN
Manufacturer Information
Manufacturers Part Number
99-40
Brand
Eaton
GTIN
00781011012496
UPC
781011012496
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
1.08
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat